Zoro Homepage

Axiom 1000Base-Sx Sfp Transceiver For Cisco - Glc-Sx-Mm

  • Mfr # GLC-SX-MM-AX

  • Zoro # G0934590


product price: $48.49
/ea

Key Features

Height
1/2 in
Width
1/2 in
Depth
2.2 in
Features
Environmentally Friendly
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-SX-MM-AX
Zoro #
G0934590
UPC #
845282011920
Country of Origin
Unknown

Dimensions

Height
1/2 in
Width
1/2 in
Depth
2.2 in

Details

Features
Environmentally Friendly
Connector Type
LC
Single Mode/Multi-Mode
Multi-Mode
Media Type Supported
Optical Fiber
Interface Details
1 x LC 1000BASE-SX Network
Item
Transceiver
Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Total Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.