Zoro Homepage

Axiom 1000Base-Sx Sfp Transceiver For Trendnet - Teg-Mgbsx

  • Mfr # TEG-MGBSX-AX

  • Zoro # G3436092


product price: $57.95
/ea

Key Features

Height
0.3 in
Depth
2.2 in
Features
Environmentally Friendly
Standards
MSA Compliant
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-MGBSX-AX
Zoro #
G3436092
UPC #
8412801008406
Country of Origin
Unknown

Dimensions

Height
0.3 in
Depth
2.2 in
Width
1/2 in

Details

Features
Environmentally Friendly
Standards
MSA Compliant
Connector Type
LC
Item
Transceiver
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Total Number of Ports
1
Interface Details
1 x LC Duplex 1000Base-SX Network
Single Mode/Multi-Mode
Multi-Mode
Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.