Shop AXIOM
See all product information
Create Account
Axiom 1000Base-T Sfp Transceiver (8-Pack) For Juniper - Jnp-1G-T-8Pack
- Mfr # JNP-1G-T-8PACK-AX
- Zoro # G0939910
product price:Â
$
361.99
/pk of 8, $45.25/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Network Technology
100/1000Base-T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JNP-1G-T-8PACK-AX
- Zoro #
- G0939910
- UPC #
- 841280167553
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Application
- Data Networking
- Media Type Supported
- Twisted Pair
- Interfaces/Ports Details
- (1) RJ-45 1000Base-T Network
- Network Technology
- 100/1000Base-T
- Number of Ports
- 1
- Item
- SFP (mini-GBIC)
- Compatibility
- MSA Compliant
- Ethernet Technology
- Gigabit Ethernet
- Connector Type
- RJ-45
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.