Zoro Homepage

Axiom 1000Base-T Sfp Transceiver For Cisco - Glc-Te - Taa Compliant

  • Mfr # AXG96357

  • Zoro # G3481559


product price: $66.29
/ea

Key Features

Standards
TAA Compliant
Features
Environmentally Friendly
Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG96357
Zoro #
G3481559
UPC #
841280124013
Country of Origin
Unknown

Details

Standards
TAA Compliant
Features
Environmentally Friendly
Application
Data Networking
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-T
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Connector Type
RJ-45
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.