Zoro Homepage

Axiom 100Base-Fx Sfp Transceiver For Cisco - Glc-Fe-100Fx

  • Mfr # GLC-FE-100FX-AX

  • Zoro # G0936456


product price: $58.25
/ea

Key Features

Standards
MSA Compliant
Width
1/2 in
Depth
2.2 in
Height
1/2 in
Features
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-FE-100FX-AX
Zoro #
G0936456
UPC #
845282041545
Country of Origin
Unknown

Dimensions

Width
1/2 in
Depth
2.2 in
Height
1/2 in

Details

Standards
MSA Compliant
Features
Environmentally Friendly
Interface Details
1 x LC 100BASE-FX Network
Connector Type
LC
Single Mode/Multi-Mode
Multi-Mode
Ethernet Technology
Fast Ethernet
Media Type Supported
Optical Fiber
Type
SFP
Total Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.