Axiom 100Gbase-Lr4 Qsfp28 Transceiver For Cisco - Qsfp-100G-Lr4-S

  • Mfr # QSFP-100G-LR4-S-AX

  • Zoro # G0942589


product price:  $1,163.99
/ea
Free Shipping & Returns

Key Features

Standards
MSA Compliant
Features
Environmentally Friendly
Connector Type
LC
Single Mode/Multi-Mode
Single-Mode
Network Technology
100GBase-LR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-100G-LR4-S-AX
Zoro #
G0942589
UPC #
841280165139
Country of Origin
Unknown

Details

Standards
MSA Compliant
Features
Environmentally Friendly
Connector Type
LC
Single Mode/Multi-Mode
Single-Mode
Network Technology
100GBase-LR4
Interface Details
1 x LC 100GBase-LR4 Network
Ethernet Technology
100 Gigabit Ethernet
Item
Transceiver
Type
QSFP+
Media Type Supported
Optical Fiber
Total Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.