Axiom 10/100/1000Mbs Dual Port RJ45 PCIe x4 NIC Card for Dell - 540-BBGR

  • Mfr # 540-BBGR-AX

  • Zoro # G0839232


product price:  $85.25
/ea
Free Shipping & Returns

Key Features

Compatible With
Server
Depth
2.6"
Height
5.7 in
Width
0.7 in
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540-BBGR-AX
Zoro #
G0839232
UPC #
841280135491
Country of Origin
Unknown

Dimensions

Depth
2.6"
Height
5.7 in
Width
0.7 in

Details

Item
Gigabit Ethernet Card
Compatible With
Server
Number of Ports
2
Form Factor
Plug-in Card
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Host Interface
PCI Express 2.1 x4
Network Technology
1000Base-T
Network Standard
1000Base-T
Includes
Dell Gigabit Ethernet Card, Full Height and Half Height Mounting Brackets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.