
10/100/1000Mbs Dual Port RJ45 PCIe x4 NIC Card for HP - 458492-B21
Mfr # 458492-B21-AX
Zoro # G0690281
product price:Â $83.39
/eaKey Features
Width
0.7 in
Height
5.7 in
Form Factor
Plug-in Card
Number of Ports
2
Media Type Supported
Twisted Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
458492-B21-AX
Zoro #
G0690281
UPC #
841280109546
Country of Origin
Unknown
Dimensions
Width
0.7 in
Height
5.7 in
Details
Item
Gigabit Ethernet Card
Form Factor
Plug-in Card
Number of Ports
2
Media Type Supported
Twisted Pair
Host Interface
PCI Express 2.1 x4
Number of Network (RJ-45) Ports
2
Device Supported
Server
Network Standard
10/100/1000Base-T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.