
Axiom 10/100/1000Mbs Dual Port Rj45 Pcie X4 Nic Card For Intel -
Mfr # E1G42ET-AX
Zoro # G0690701
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Plug-in Card
Media Type Supported
Twisted Pair
Width
0.7 in
Height
5.7 in
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E1G42ET-AX
Zoro #
G0690701
UPC #
841280109591
Country of Origin
Unknown
Dimensions
Width
0.7 in
Height
5.7 in
Details
Form Factor
Plug-in Card
Media Type Supported
Twisted Pair
Device Supported
Server
Network Standard
10/100/1000Base-T
Number of Network (RJ-45) Ports
2
Host Interface
PCI Express 2.1 x4
Number of Ports
2
Item
Gigabit Ethernet Card
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.