10/100/1000Mbs Quad Port RJ45 PCIe x4 NIC Card for Lenovo - 7ZT7A00535

  • Mfr # 7ZT7A00535-AX

  • Zoro # G9575635


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Includes
Lenovo Gigabit Ethernet Card, Full Height and Half Height Mounting Brackets
Mounting
Plug-in Card
Number of Ports
4
Media Type Supported
Twisted Pair
Host Interface
PCI Express 2.1 x4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7ZT7A00535-AX
Zoro #
G9575635
UPC #
841280173677
Country of Origin
Unknown

Dimensions

Width
0.6 in
Height
5.9 in

Details

Item
Gigabit Ethernet Card
Includes
Lenovo Gigabit Ethernet Card, Full Height and Half Height Mounting Brackets
Mounting
Plug-in Card
Number of Ports
4
Media Type Supported
Twisted Pair
Host Interface
PCI Express 2.1 x4
Network Technology
1000Base-T
Number of Network (RJ-45) Ports
4
Device Supported
Server
Form Factor
Plug-in Card
Network Standard
1000Base-T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.