Axiom 10/100/1000Mbs Single Port RJ45 PCIe x1 NIC Card for HP - 503746-B21

  • Mfr # 503746-B21-AX

  • Zoro # G0694052


product price:  $50.39
/ea

Key Features

Network Standard
10/100/1000Base-T
Width
0.6 in
Height
3.9 in
Media Type Supported
Twisted Pair
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
503746-B21-AX
Zoro #
G0694052
UPC #
841280110931
Country of Origin
Unknown

Dimensions

Width
0.6 in
Height
3.9 in

Details

Item
Gigabit Ethernet Card
Network Standard
10/100/1000Base-T
Media Type Supported
Twisted Pair
Device Supported
Server
Number of Ports
1
Form Factor
Plug-in Card
Host Interface
PCI Express 1.1 x1
Number of Network (RJ-45) Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.