
Axiom 10/100/1000Mbs Single Port RJ45 PCIe x1 NIC Card for HP - FX527AV
Mfr # FX527AV-AX
Zoro # G0683972
product price:Â $47.15
/eaKey Features
Compatible With
Server
Connector Type
PCI Express 1.1 x1
Height
3.9 in
Number of Ports
1
Depth
2.2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FX527AV-AX
Zoro #
G0683972
UPC #
841280110986
Country of Origin
Unknown
Dimensions
Height
3.9 in
Depth
2.2 in
Width
0.6 in
Details
Item
Gigabit Ethernet Card
Compatible With
Server
Connector Type
PCI Express 1.1 x1
Number of Ports
1
Number of Network (RJ-45) Ports
1
Network Technology
10/100/1000Base-T
Form Factor
Plug-in Card
Media Type Supported
Twisted Pair
Device Supported
Server
Host Interface
PCI Express 1.1 x1
Network Standard
10/100/1000Base-T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.