Axiom 10/100/1000Mbs Single Port RJ45 PCIe x1 NIC Card for Intel - I210T1

  • Mfr # I210T1-AX

  • Zoro # G0681148


product price:  $45.39
/ea

Key Features

Host Interface
PCI Express 1.1 x1
Height
3.9 in
Device Supported
Server
Form Factor
Plug-in Card
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I210T1-AX
Zoro #
G0681148
UPC #
841280111013
Country of Origin
Unknown

Dimensions

Height
3.9 in
Width
0.6 in

Details

Host Interface
PCI Express 1.1 x1
Device Supported
Server
Form Factor
Plug-in Card
Number of Ports
1
Item
Gigabit Ethernet Card
Network Standard
10/100/1000Base-T
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.