Axiom 10Gbase-Bx10-U Sfp+ Transceiver For Extreme - 10Gb-Bx10-U

  • Mfr # 10GB-BX10-U-AX

  • Zoro # G3522378


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Standards
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10GB-BX10-U-AX
Zoro #
G3522378
UPC #
841280138928
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Standards
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
Total Number of Ports
1
Interface Details
1 x LC Simplex 10GBASE-BX10-U Network
Item
Transceiver
Network Technology
10GBASE-BX10-U
Single Mode/Multi-Mode
Single-Mode
Type
SFP+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.