Axiom 10Gbase-Cu Sfp+ Active Dac Twinax Cable Cisco Compatible 2M

  • Mfr # SFP-H10GB-ACU2M-AX

  • Zoro # G9615709


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Cable Type
Twinaxial
Color
Black
Cable Length
6.56 ft
Features
Active
Connector on First End Details
SFP+ Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-H10GB-ACU2M-AX
Zoro #
G9615709
UPC #
841280162367
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Cable Type
Twinaxial
Color
Black
Item
Network Cable
Features
Active
Connector on First End Details
SFP+ Network - Male
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device
Connector on Second End Details
SFP+ Network - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.