Zoro Homepage

Axiom 10Gbase-Cu Sfp+ Passive Dac Twinax Cable Intel Compatible 0.5M

  • Mfr # XDACBL0.5M-AX

  • Zoro # G0075298


product price: $40.55
/ea

Key Features

Cable Type
Twinaxial
Cable Length
1.64 ft
Features
Passive
Connector Type on First End
SFP+ Network
Connector Type on Second End
Twinax Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDACBL0.5M-AX
Zoro #
G0075298
UPC #
841280196065
Country of Origin
Unknown

Dimensions

Cable Length
1.64 ft

Details

Cable Type
Twinaxial
Item
Network Cable
Features
Passive
Connector Type on First End
SFP+ Network
Connector Type on Second End
Twinax Network
Device Supported
Network Device
Data Transfer Rate
10 Gbps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.