Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 10Gbase-Cu Sfp+ Passive Dac Twinax Cable Meraki Compatible 2M

  • Mfr # MA-CBL-TA-2M-AX

  • Zoro # G0760211


product price: $47.15
/ea

Key Features

Cable Type
Twinaxial
Cable Length
6.56 ft
Features
Passive
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-CBL-TA-2M-AX
Zoro #
G0760211
UPC #
841280119767
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Cable Type
Twinaxial
Item
Network Cable
Features
Passive
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device
Connector on First End Details
(1) SFP+ Network
Connector on Second End Details
(1) SFP+ Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.