Axiom 10Gbase-Cu Sfp+ Passive Dac Twinax Cable Netapp Compatible 3M

  • Mfr # X-SFP-H10GB-CU3M-R6-AX

  • Zoro # G9612568


product price:  $55.39
/ea

Key Features

Cable Type
Twinaxial
Color
Black
Cable Length
9.84 ft
Features
Passive
Connector on First End Details
(1) SFP+ Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X-SFP-H10GB-CU3M-R6-AX
Zoro #
G9612568
UPC #
841280172410
Country of Origin
Unknown

Dimensions

Cable Length
9.84 ft

Details

Cable Type
Twinaxial
Color
Black
Item
Network Cable
Features
Passive
Connector on First End Details
(1) SFP+ Network - Male
Device Supported
Network Device, Router, Switch
Data Transfer Rate
10 Gbit/s
Connector on Second End Details
(1) SFP+ Network - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.