Zoro Homepage

Axiom 10Gbase-Er Xfp For Juniper

  • Mfr # XFP-10G-E-OC192-IR2-AX

  • Zoro # G0941119


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Media Type Supported
Optical Fiber
Number of Ports
1
Fiber Optic Mode
Single-mode
Fiber Optic Cable Standard
9/125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XFP-10G-E-OC192-IR2-AX
Zoro #
G0941119
UPC #
841280161421
Country of Origin
Unknown

Details

Application
Data Networking
Media Type Supported
Optical Fiber
Number of Ports
1
Fiber Optic Mode
Single-mode
Fiber Optic Cable Standard
9/125 µm
Compatibility
MSA CompliantM120 Routers
Interfaces/Ports Details
(1) 10GBase-E
Type
XFP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.