Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 10Gbase-Lr Sfp+ For Netgear Taa

  • Mfr # AXG92940

  • Zoro # G3437477


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Cable Standard
1310 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG92940
Zoro #
G3437477
UPC #
8412801007942
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Cable Standard
1310 nm
Max. Distance Supported
32808.40 ft
Item
SFP+
Network Technology
10GBase-LR
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Number of Ports
1
Connector Type
LC
Max. Data Transfer Rate
10 Gbit/s
Fiber Optic Mode
Single-mode
Ethernet Technology
10 Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.