Axiom 10Gbase-Lr Sfp+ Transceiver For Palo Alto - Pan-Sfp-Plus-Lr

  • Mfr # AXG93366

  • Zoro # G1870361


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG93366
Zoro #
G1870361
UPC #
841280165122
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR
Item
SFP+
Number of Ports
2
Interfaces/Ports Details
(2) LC 10GBase-LR Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.