Zoro Homepage

Axiom 10Gbase-Sr Sfp+ Transceiver For Gigamon - Sfp-532

  • Mfr # SFP-532-AX

  • Zoro # G3393526


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-532-AX
Zoro #
G3393526
UPC #
845282081893
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Item
SFP+
Number of Ports
1
Fiber Optic Mode
Multi-mode
Connector Type
LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.