Axiom 10Gbase-Sr Sfp+ Transceiver For Palo Alto - Pan-Sfp-Plus-Sr

  • Mfr # PAN-SFP-PLUS-SR-AX

  • Zoro # G3592192


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Height
1/2 in
Standards
MSA Compliant
Width
1/2 in
Depth
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN-SFP-PLUS-SR-AX
Zoro #
G3592192
UPC #
841280164231
Country of Origin
Unknown

Dimensions

Height
1/2 in
Width
1/2 in
Depth
2.2 in

Details

Features
Environmentally Friendly
Standards
MSA Compliant
Interface Details
1 x LC 10GBASE-SR Network
Total Number of Ports
1
Connector Type
LC
Item
Transceiver
Ethernet Technology
10 Gigabit Ethernet
Type
SFP+
Media Type Supported
Optical Fiber
Single Mode/Multi-Mode
Multi-Mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.