Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 10Gbase-Sr Sfp+ Transceiver For Watchguard - Wg8583

  • Mfr # WG8583-AX

  • Zoro # G3574266


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Standards
MSA Compliant
Features
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Interface Details
1 x LC 10GBase-SR Network
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG8583-AX
Zoro #
G3574266
UPC #
841280150845
Country of Origin
Unknown

Details

Standards
MSA Compliant
Features
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Interface Details
1 x LC 10GBase-SR Network
Connector Type
LC
Media Type Supported
Optical Fiber
Total Number of Ports
1
Type
SFP+
Single Mode/Multi-Mode
Multi-Mode
Network Technology
10GBase-SR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.