Axiom 10Gbs Dual Port SFP+ PCIe x8 NIC Card for Cisco - UCSC-PCIE-CSC-02

  • Mfr # UCSC-PCIE-CSC-02-AX

  • Zoro # G9599660


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Server
Depth
2.7"
Width
0.5 in
Number of Ports
2
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCSC-PCIE-CSC-02-AX
Zoro #
G9599660
UPC #
841280172052
Country of Origin
Unknown

Dimensions

Depth
2.7"
Width
0.5 in
Height
6.5 in

Details

Item
10Gigabit Ethernet Card
Compatible With
Server
Number of Ports
2
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber
Form Factor
Plug-in Card
Host Interface
PCI Express 2.0 x8
Network Technology
10GBase-X
Environmentally Friendly
Yes
Network Standard
10GBase-X
Device Supported
Server
Includes
Cisco 10Gigabit Ethernet Card, Full Height and Half Height Mounting Brackets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.