Axiom 10Gbs Dual Port SFP+ PCIe x8 NIC Card for HP -BK835A - 10Gbs Dual Port SFP+ PCIe x8 NIC Card

  • Mfr # BK835A-AX

  • Zoro # G0682216


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Server
Height
6.5 in
Number of Ports
2
Width
0.5 in
Depth
2.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK835A-AX
Zoro #
G0682216
UPC #
841280110450
Country of Origin
Unknown

Dimensions

Height
6.5 in
Width
0.5 in
Depth
2.7"

Details

Item
10Gigabit Ethernet Card
Compatible With
Server
Number of Ports
2
Form Factor
Plug-in Card
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP+
Host Interface
PCI Express 2.0 x8
Network Technology
10GBase-X
Device Supported
Server
Network Standard
10GBase-X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.