Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 10Tb 12G Sas 7.2K Lff For Hp

  • Mfr # 857646-B21-AX

  • Zoro # G0025957


product price: $765.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP-Compaq Server's: ProLiant ML110 Gen10 (G10) , ProLiant ML30 Gen10 (G10) , ProLiant ML350 Gen10 (G10)
Interface
SAS
Recording Capacity
10 TB
Disk Format
512e
Form Factor
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857646-B21-AX
Zoro #
G0025957
UPC #
841280195501
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
HP-Compaq Server's: ProLiant ML110 Gen10 (G10) , ProLiant ML30 Gen10 (G10) , ProLiant ML350 Gen10 (G10)
Interface
SAS
Recording Capacity
10 TB
Disk Format
512e
Form Factor
3.5"
Drive Type
Internal
Spindle Speed (rpm)
7200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.