Axiom 10TB 12Gb/s SAS 7.2K RPM LFF 512e Hot-Swap HDD for Dell - 400-ANVF

  • Mfr # 400-ANVF-AX

  • Zoro # G9940055


product price:  $1,476.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell PowerEdge R730XD Servers
Interface
Near Line SAS (NL-SAS)
Speed
7200 RPM
Device Supported
Server
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-ANVF-AX
Zoro #
G9940055
UPC #
841280193170
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Dell PowerEdge R730XD Servers
Interface
Near Line SAS (NL-SAS)
Speed
7200 RPM
Device Supported
Server
Drive Type
Internal
Storage Capacity
9.77 TB
Disk Format
512e
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.