10TB 12Gb/s SAS 7.2K RPM LFF 512e Hot-Swap HDD for Dell - 400-ANVH

  • Mfr # 400-ANVH-AX

  • Zoro # G9472044


product price:  $1,561.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
9.77 TB
Speed
7200 RPM
Disk Format
512e
Spindle Speed
7200 rpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400-ANVH-AX
Zoro #
G9472044
UPC #
841280151163
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
9.77 TB
Speed
7200 RPM
Disk Format
512e
Spindle Speed
7200 rpm
Hot Swappable
Yes
Max. External Data Transfer Rate
1500 MB/s (11.7 Gbit/s)
Platform Supported
PC
Drive Type
Internal
BUS Powered
No
Maximum External Data Transfer Rate
1500-MB/s (11.7 Gbit/s)
Storage Capacity
9.77 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.