10TB 12Gb/s SAS 7.2K RPM LFF 512e Hot-Swap HDD for Lenovo - 7XB7A00046

  • Mfr # 7XB7A00046-AX

  • Zoro # G9794936


product price:  $1,476.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo ThinkSystem SR550 Server
Fits
Lenovo ThinkSystem SR550 Server
Interface
SAS
Recording Capacity
10 TB
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7XB7A00046-AX
Zoro #
G9794936
UPC #
841280181436
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Lenovo ThinkSystem SR550 Server
Fits
Lenovo ThinkSystem SR550 Server
Interface
SAS
Recording Capacity
10 TB
Speed
7200 RPM
Features
Hot Swappable
Spindle Speed (rpm)
7200
Drive Interface Standard
12Gb/s SAS
Disk Format
512e
Drive Type
Internal
Storage Capacity
10 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.