Axiom 10TB 6Gb/s SATA 7.2K RPM LFF 512e Hot-Swap HDD for Dell - 400-ATLD

  • Mfr # 400-ATLD-AX

  • Zoro # G9588899


product price:  $1,432.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Speed
7200 RPM
Disk Format
512e
Drive Type
Internal
Storage Capacity
10 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-ATLD-AX
Zoro #
G9588899
UPC #
841280160868
Country of Origin
Unknown

Details

Item
Hard Drive
Interface
SATA
Speed
7200 RPM
Disk Format
512e
Drive Type
Internal
Storage Capacity
10 TB
Hot Swappable
Yes
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.