10TB 6GB/S SATA 7.2K RPM LFF 512E HOT-SWAP HDD FOR HP - 857648-B21

  • Mfr # 857648-B21-AX

  • Zoro # G0834070


product price:  $1,432.99
/ea
Free Shipping & Returns

Key Features

For Use With
Server, Storage System
Height
1.1 in
Width
4.2 in
Depth
6.7 in
Interface
SATA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
857648-B21-AX
Zoro #
G0834070
UPC #
841280138485
Country of Origin
Unknown

Dimensions

Height
1.1 in
Width
4.2 in
Depth
6.7 in

Details

Item
Hard Drive
For Use With
Server, Storage System
Interface
SATA
Recording Capacity
10 TB
Speed
7200 RPM
Disk Format
512e
Spindle Speed (rpm)
7200
Drive Type
Internal
Form Factor
3.5"
Hot Pluggable
Yes
Storage Capacity
10 TB
Device Supported
Storage System
Hot Swappable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.