This item is Discontinued.

Axiom 1TB C5242E SERIES PCIE GEN4 X4 NVM SSDMIG2042E1TB-AX

This item is Discontinued.

Axiom

1TB C5242E SERIES PCIE GEN4 X4 NVM (Discontinued)

Mfr # SSDMIG2042E1TB-AX
Zoro # G614873752
UPC # 840177899577
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSDMIG2042E1TB-AX
Zoro #
G614873752
UPC #
840177899577
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.7 in

Details

Item
Solid State Drive
For Use With
Compatible Systems: Dell - Precision 3260 Compact, Lenovo - IdeaCentre 5 14IMB05, Lenovo - IdeaPad 3 15IAU7, Lenovo - Lenovo V15 G4 ABP, Lenovo - ThinkBook 14 G6 ABP , Lenovo - ThinkBook 14 G6 IRL, Lenovo - ThinkBook 14 G7 IML, Lenovo - ThinkBook 14s Yoga G3 IRU , Lenovo - ThinkBook 16 G6 ABP, Lenovo - ThinkBook 16 G7 ARP, Lenovo - ThinkBook 16p G4 IRH, Lenovo - ThinkCentre M70s, Lenovo - ThinkCentre M70s Gen 4, Lenovo - ThinkCentre M70t Gen 3, Lenovo - ThinkCentre M70t Gen 4, Lenovo - ThinkCentre M75n, Lenovo - ThinkPad E14 Gen 3 (AMD), Lenovo - ThinkPad E14 Gen 5 (AMD), Lenovo - ThinkPad E14 Gen 5 (Intel), Lenovo - ThinkPad E14 Gen 6 (Intel), Lenovo - ThinkPad E16 Gen 1 (Intel), Lenovo - ThinkPad E16 Gen 2 (AMD), Lenovo - ThinkPad E16 Gen 2 (Intel), Lenovo - ThinkPad L13 Yoga Gen 2 (AMD), Lenovo - ThinkPad L13 Yoga Gen 2 (Intel), Lenovo - ThinkPad L13 Yoga Gen 3 (AMD), Lenovo - ThinkPad L13 Yoga Gen 3 (Intel), Lenovo - ThinkPad L13 Yoga Gen 4 (AMD), Lenovo - ThinkPad L13 Yoga Gen 4 (Intel), Lenovo - ThinkPad L14 Gen 2 (AMD), Lenovo - ThinkPad L14 Gen 3 (Intel), Lenovo - ThinkPad L14 Gen 4 (AMD), Lenovo - ThinkPad L14 Gen 4 (Intel), Lenovo - ThinkPad L15 Gen 3 (AMD), Lenovo - ThinkPad L15 Gen 3 (Intel), Lenovo - ThinkPad L15 Gen 4 (Intel), Lenovo - V Series V15 G3 ABA
Interface
PCI Express NVMe
Recording Capacity
1 TB
Encryption Standard
256-bit AES
Storage Capacity
1 TB
Mean Time Between Failures (MTBF)
171.1 Year
Maximum Sequential Read
5.08-GB/s
Maximum Sequential Write
4.27-GB/s
Drive Type
Internal
Standby Power Consumption
4.75 W
Random 4KB Read
195000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
289000IOPS
Endurance (TBW)
500 TB
Device Supported
Desktop PC
Endurance (DWPD)
0.446
Series
C5242e
Standards
TAA Compliant
Drive Interface
PCI Express NVMe
Features
SLC Cache
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 1TB C5242E SERIES NVME M.2 SSD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.