Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 12-Watt Usb Adapter For Apple

  • Mfr # MD836LL/A-AX

  • Zoro # G0687527


product price: $58.29
/ea

Key Features

Max. Output
12 W
Volts AC/DC
5V DC
Depth
2.5 in
Height
1 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD836LL/A-AX
Zoro #
G0687527
UPC #
8412801006907
Country of Origin
Unknown

Dimensions

Depth
2.5 in
Height
1 in
Width
2.5 in

Details

Item
AC Adapter
Max. Output
12 W
Volts AC/DC
5V DC
For Use With
MD836LL/A
Maximum Output Power
12 W
USB
Yes
Output Voltage
5 V DC
Total Number of USB Ports
1
Compatible Devices
USB Device, iPhone, iPod, iPad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.