Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 120Gb C565E Series Desktop Ssd

  • Mfr # SSD3558HX120-AX

  • Zoro # G9705887


product price: $41.99
/ea

Key Features

For Use With
Desktop PC
Interface
SATA
Recording Capacity
120 GB
Speed
565 MB/s (Read Transfer); 430 MB/s (Write Transfer)
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD3558HX120-AX
Zoro #
G9705887
UPC #
841280179884
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Desktop PC
Interface
SATA
Recording Capacity
120 GB
Speed
565 MB/s (Read Transfer); 430 MB/s (Write Transfer)
Standards
TAA Compliant
Features
Environmentally Friendly
Drive Interface Standard
SATA/600
Endurance (DWPD)
0.27
Encryption Standard
256-bit
Drive Type
Internal
Series
C565e
Operating Power Consumption
2.1 W
Endurance (TBW)
40 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
565-MB/s
Maximum Write Transfer Rate
430-MB/s
Environmentally Friendly
Yes
Device Supported
Desktop PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.