Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 120Gb C565E Series Mobile Ssd Taa

  • Mfr # AXG99085

  • Zoro # G9707129


product price: $41.75
/ea

Key Features

For Use With
Notebook, Desktop PC
Interface
SATA
Recording Capacity
120 GB
Drive Carrier Width
3.5 in
Encryption Standard
256-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99085
Zoro #
G9707129
UPC #
841280179846
Country of Origin
Unknown

Dimensions

Drive Carrier Width
3.5 in

Details

Item
Solid State Drive
For Use With
Notebook, Desktop PC
Interface
SATA
Recording Capacity
120 GB
Encryption Standard
256-bit
Operating Power Consumption
2.10 W
Endurance (TBW)
40 TB
Series
C565e
Maximum Read Transfer Rate
565-MB/s
Maximum Write Transfer Rate
430-MB/s
Form Factor
2.5"
Endurance (DWPD)
0.27
Drive Type
Internal
Drive Carrier
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Storage Capacity
120 GB
Device Supported
Desktop PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.