Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 128Gb Usb 3.0 Flash Drive

  • Mfr # USB3FD128GB-AX

  • Zoro # G0496978


product price: $36.99
/ea

Key Features

Storage Capacity
128 GB
Maximum Read Speed
85 MB/s
Maximum Write Speed
67 MB/s
Height
0.3 in
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3FD128GB-AX
Zoro #
G0496978
UPC #
845282093209
Country of Origin
Unknown

Dimensions

Height
0.3 in
Length
2.4 in
Width
0.7 in

Details

Item
Flash Drive
Storage Capacity
128 GB
Maximum Read Speed
85 MB/s
Maximum Write Speed
67 MB/s
Compatible With
Supported Operating Systems: Windows 8.1, Windows 8, Windows 8 RT, Windows 7 (SP1), Windows Vista (SP1, SP2), Mac OS X v.10.6.x+, Linux v.2.6.x+
Form Factor
External
Host Interface
USB 3.0
Features
Long Data Retention, Wear Leveling, Durable, Power-cycling Handling, Multi-level Cell Flash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.