Shop AXIOM
See all product information
Create Account
Axiom 12Gb Ddr3-1066 Udimm Kit (6 X 2Gb) For Hp # Kx744Av, Np331Av
- Mfr # NP331AV-AX
- Zoro # G0338647
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Length
5.3 in
Thickness
157.5 mil
Number of Modules
6
Memory Storage
12 GB
Bandwidth
1066 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NP331AV-AX
- Zoro #
- G0338647
- UPC #
- 845282052022
- Country of Origin
- Unknown
- Number of Modules
- 6
- Memory Storage
- 12 GB
- Item
- RAM Module
- Number of Pins
- 240
- Memory Standard
- DDR3-1066/PC3-8500
Dimensions
- Length
- 5.3 in
- Thickness
- 157.5 mil
- Bandwidth
- 1066 MHz
- Width
- 1.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.