Axiom 1.2TB 12Gb/s SAS 10K RPM SFF 2.5-inch Enterprise Bare Hard Drive - 10000rpm - 3 Year Warranty

  • Mfr # AXHD1.21025S32E

  • Zoro # G9322320


product price:  $528.99
/ea
Free Shipping & Returns

Key Features

Speed
10000 RPM
Buffer
128 MB
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.20 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXHD1.21025S32E
Zoro #
G9322320
UPC #
841280127762
Country of Origin
Unknown

Details

Speed
10000 RPM
Buffer
128 MB
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.20 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.