1.2TB 12Gb/s SAS 10K RPM SFF Hot-Swap HDD for Dell - 400-AJQD - 10000rpm - Hot Swappable

  • Mfr # 400-AJQD-AX

  • Zoro # G0837476


product price:  $588.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell PowerEdge Servers: PowerEdge FC630, PowerEdge M630
Interface
SAS
Speed
10000 RPM
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.20 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-AJQD-AX
Zoro #
G0837476
UPC #
841280135576
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Dell PowerEdge Servers: PowerEdge FC630, PowerEdge M630
Interface
SAS
Speed
10000 RPM
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.20 TB
Drive Type
Internal
Device Supported
Server

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.