AXIOM 12TB 12GB/S SAS 7.2K RPM LFF 512E HOT-SWAP HDD FOR DELL - 400-AUTD

  • Mfr # 400-AUTD-AX

  • Zoro # G9592137


product price:  $1,609.99
/ea
Free Shipping & Returns

Key Features

For Use With
DELL PowerEdge Servers: PowerEdge R730, PowerEdge T630, PowerEdge R430, PowerEdge R530, PowerEdge T430, PowerEdge R730xd XL, PowerEdge R330, PowerEdge T330, PowerEdge R230, PowerEdge T640, PowerEdge T440, PowerEdge T340
Interface
12Gb/s SAS
Recording Capacity
12 TB
Speed
7200 RPM
Buffer
256 MB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400-AUTD-AX
Zoro #
G9592137
UPC #
841280173967
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
DELL PowerEdge Servers: PowerEdge R730, PowerEdge T630, PowerEdge R430, PowerEdge R530, PowerEdge T430, PowerEdge R730xd XL, PowerEdge R330, PowerEdge T330, PowerEdge R230, PowerEdge T640, PowerEdge T440, PowerEdge T340
Interface
12Gb/s SAS
Recording Capacity
12 TB
Speed
7200 RPM
Buffer
256 MB
Drive Type
Internal
Disk Format
512e
Spindle Speed (rpm)
7200
Hot Pluggable
Yes
Form Factor
3.5"
Storage Capacity
12 TB
Hot Swappable
Yes
Device Supported
Server
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.