12TB 12Gb/s SAS 7.2K RPM LFF 512e Hot-Swap HDD for HP - 881779-B21

  • Mfr # 881779-B21-AX

  • Zoro # G9568809


product price:  $1,609.99
/ea
Free Shipping & Returns

Key Features

For Use With
HPE Server
Interface
SAS
Recording Capacity
12 TB
Speed
7200 RPM
Disk Format
512e
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
881779-B21-AX
Zoro #
G9568809
UPC #
841280172250
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
HPE Server
Interface
SAS
Recording Capacity
12 TB
Speed
7200 RPM
Disk Format
512e
Drive Type
Internal
Spindle Speed (rpm)
7200
Form Factor
3.5"
Storage Capacity
12 TB
Drive Interface Standard
12Gb/s SAS
Device Supported
Server

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.