Axiom 12TB 12Gb/s SAS 7.2K RPM LFF 512e Hot-Swap HDD for HP - 881781-B21

  • Mfr # 881781-B21-AX

  • Zoro # G0029107


product price:  $1,609.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP-Compaq Server's: HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Interface
SAS
Recording Capacity
12 TB
Drive Type
Internal
Form Factor
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
881781-B21-AX
Zoro #
G0029107
UPC #
841280195518
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
HP-Compaq Server's: HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Interface
SAS
Recording Capacity
12 TB
Drive Type
Internal
Form Factor
3.5"
Operating Power Consumption
9.30 W
Spindle Speed (rpm)
7200
Buffer
256 MB
Disk Format
512e

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.