Axiom 12Tb 12Gb/S Sas 7.2K Rpm Lff

  • Mfr # AXHD12T7235S34E

  • Zoro # G9619884


product price:  $749.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workstation, Motherboard, Server
Interface
12Gb/s SAS
Recording Capacity
12 TB
Spindle Speed (rpm)
7200
Disk Format
512e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXHD12T7235S34E
Zoro #
G9619884
UPC #
841280172199
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Workstation, Motherboard, Server
Interface
12Gb/s SAS
Recording Capacity
12 TB
Spindle Speed (rpm)
7200
Disk Format
512e
Buffer
256 MB
Drive Type
Internal
Form Factor
3.5"
Device Supported
Workstation
Storage Capacity
12 TB
Drive Interface Standard
12Gb/s SAS
Speed
7200 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.