Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 12Tb 6G Sata 7.2K Lff Hdd

  • Mfr # AXHD12T7235A34E

  • Zoro # G9613566


product price: $1,585.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Device Supported
Motherboard
Speed
7200 RPM
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
For Use With
ASUS - Z10PE-D16/4L Motherboard, Cisco - C240 M4 Rack-Mount Server, Cisco - C240 M5 Rack-Mount Server, Cisco - E160D / E160DP M1 Blade Server, Cisco - UCS C-Series C220 M3 Rack-Mount Server, Dell - PowerEdge C6220, Dell - PowerEdge C6220 II, Dell - PowerEdge R210, Dell - PowerEdge T130, Dell - Precision 7920-Rack/Tower, Dell - Precision Workstation 5820 Tower, Dell - Precision Workstation T5610, Dell - Precision Workstation T7600, Fujitsu-Siemens - PRIMERGY RX200 S6, HP-Compaq - ProLiant DL20 Gen10 (G10), HP-Compaq - ProLiant ML10 (Gen9), HP-Compaq - ProLiant SL230s Gen8 (G8), HP-Compaq - Workstation Z8 G4, HP-Compaq - Z4 G4 Workstation (Core X), HP-Compaq - Z4 G4 Workstation (Xeon), HP-Compaq - Z6 G4 Workstation, IBM - System x iDataPlex dx360 M4 (E5-2600 v2), IBM - System x iDataPlex dx360 M4 (E5-2600), IBM - System x3100 M5 (5457-xxx), Intel - Server System SR1630GPRX, Lenovo - ThinkServer RD240 (1045, 1046, 1047, 1048-xxx), Lenovo - ThinkServer RS160, Lenovo - ThinkServer TD200x (3719, 3821, 3822, 3823-xxx), Lenovo - ThinkStation P410, Lenovo - ThinkStation P510, Lenovo - ThinkStation P710, Lenovo - ThinkStation P720, Lenovo - ThinkStation P910, Sun - Oracle Server X7-2L, SuperMicro - H8DG6-F, SuperMicro - X10SL7-F Motherboard, SuperMicro - X8DTL-i, SuperMicro - X9DRW-iF, Synology - RackStation RS2416+/RS2416RP+, Synology - RackStation RS3618xs, Tyan - GT20-B7002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXHD12T7235A34E
Zoro #
G9613566
UPC #
841280153280
Country of Origin
Unknown

Details

Drive Type
Internal
Device Supported
Motherboard
Speed
7200 RPM
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
For Use With
ASUS - Z10PE-D16/4L Motherboard, Cisco - C240 M4 Rack-Mount Server, Cisco - C240 M5 Rack-Mount Server, Cisco - E160D / E160DP M1 Blade Server, Cisco - UCS C-Series C220 M3 Rack-Mount Server, Dell - PowerEdge C6220, Dell - PowerEdge C6220 II, Dell - PowerEdge R210, Dell - PowerEdge T130, Dell - Precision 7920-Rack/Tower, Dell - Precision Workstation 5820 Tower, Dell - Precision Workstation T5610, Dell - Precision Workstation T7600, Fujitsu-Siemens - PRIMERGY RX200 S6, HP-Compaq - ProLiant DL20 Gen10 (G10), HP-Compaq - ProLiant ML10 (Gen9), HP-Compaq - ProLiant SL230s Gen8 (G8), HP-Compaq - Workstation Z8 G4, HP-Compaq - Z4 G4 Workstation (Core X), HP-Compaq - Z4 G4 Workstation (Xeon), HP-Compaq - Z6 G4 Workstation, IBM - System x iDataPlex dx360 M4 (E5-2600 v2), IBM - System x iDataPlex dx360 M4 (E5-2600), IBM - System x3100 M5 (5457-xxx), Intel - Server System SR1630GPRX, Lenovo - ThinkServer RD240 (1045, 1046, 1047, 1048-xxx), Lenovo - ThinkServer RS160, Lenovo - ThinkServer TD200x (3719, 3821, 3822, 3823-xxx), Lenovo - ThinkStation P410, Lenovo - ThinkStation P510, Lenovo - ThinkStation P710, Lenovo - ThinkStation P720, Lenovo - ThinkStation P910, Sun - Oracle Server X7-2L, SuperMicro - H8DG6-F, SuperMicro - X10SL7-F Motherboard, SuperMicro - X8DTL-i, SuperMicro - X9DRW-iF, Synology - RackStation RS2416+/RS2416RP+, Synology - RackStation RS3618xs, Tyan - GT20-B7002
Disk Format
512e
Buffer
256 MB
Environmentally Friendly
Yes
Operating Power Consumption
7 W
Drive Interface Standard
SATA/600
Item
Hard Drive
Storage Capacity
12 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.