
12TB 6Gb/s SATA 7.2K RPM LFF 512e Hot-Swap HDD for HP - 881785-B21
Mfr # 881787-B21-AX
Zoro # G0026042
product price:Â $1,520.99
/ea
Free Shipping & Returns
Key Features
For Use With
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Interface
SATA
Recording Capacity
12 TB
Form Factor
3.5"
Spindle Speed (rpm)
7200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
881787-B21-AX
Zoro #
G0026042
UPC #
841280195532
Country of Origin
Unknown
Details
Item
Hard Drive
For Use With
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Interface
SATA
Recording Capacity
12 TB
Form Factor
3.5"
Spindle Speed (rpm)
7200
Disk Format
512e
Drive Type
Internal
Device Supported
Storage System
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.