KIOXIA (KPM7XRUG7T68) Hard Drives/Solid State Drives

  • Mfr # KPM7XRUG7T68

  • Zoro # G714876233


product price:  $6,687.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Width
2.8 in
Length
4 in
Interface
SAS
Recording Capacity
7.50 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KPM7XRUG7T68
Zoro #
G714876233
UPC #
-
Country of Origin
Philippines

Dimensions

Height
0.6 in
Width
2.8 in
Length
4 in

Details

Item
Solid State Drive
Interface
SAS
Recording Capacity
7.50 TB
Random 4KB Read
720000IOPS
Maximum Sequential Write
4-GB/s
Drive Interface
SAS
Random 4KB Write
175000IOPS
Series
PM7-R
Endurance (DWPD)
1
Endurance Type
Read Intensive
Drive Type
Internal
Device Supported
Storage System, Server
Drive Interface Standard
24Gb/s SAS
Maximum Sequential Read
4.10-GB/s
Storage Capacity
7.50 TB

Description

PM7 - SAS - 1DWPD - 7680GB - SIE - 2.5 KPM7XRUG7T68

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.