Axiom 130-Watt AC Adapter # 310-4180-AX for Dell Inspiron 5150 and 5160 Series

  • Mfr # 310-4180-AX

  • Zoro # G0213800


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Brand Compatibility
Dell
Max. Output Power
130 W
Compatibility
Dell Inspiron Series Notebooks: 5150 5160
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-4180-AX
Zoro #
G0213800
UPC #
845282048353
Country of Origin
Unknown

Dimensions

Width
1.7 in
Height
1.1 in
Depth
4.1 in

Details

Item
AC Adapter
Device Supported
Notebook
Brand Compatibility
Dell
Max. Output Power
130 W
Compatibility
Dell Inspiron Series Notebooks: 5150 5160
Maximum Output Power
130 W
Compatible Devices
Notebook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.