Zoro Homepage

Axiom 14Ft Cat6 Cable W/Boot Yellow

  • Mfr # C6MB-Y14-AX

  • Zoro # G0444776


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Length - Patch Cord
14 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6MB-Y14-AX
Zoro #
G0444776
UPC #
845282066937
Country of Origin
Unknown

Dimensions

Length - Patch Cord
14 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Cable Type
Category 6
Wire Gauge
24 AWG
Color
Yellow
Frequency
550 MHz
Features
Environmentally Friendly
For Use With
Network Device
Connector Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.