Zoro Homepage

Axiom 16Gb Ddr3-1333 Rdimm

  • Mfr # AX31333R9A/16L

  • Zoro # G0487887


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Thickness
157.5 mil
Memory Speed
1333 MHz
Signal Processing
Registered
Memory Standard
DDR3-1333/PC3L-10600
Number of Pins
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX31333R9A/16L
Zoro #
G0487887
UPC #
845282085204
Country of Origin
Unknown

Dimensions

Thickness
157.5 mil
Memory Size
16 GB

Details

Memory Speed
1333 MHz
Signal Processing
Registered
Memory Standard
DDR3-1333/PC3L-10600
Number of Pins
240
Compatibility
ASUS - Z9PE-D8 WSIntel - S5520HC/S5520HCV/S5520HCR/S5520HCTIntel - S5520UR / S5520URR / S5520URT ServerIntel - S4600LH2/LT2 ServerIntel - Server Board DS2600GZSuperMicro - H8DGUSuperMicro - X8DTUSuperMicro - SuperServer 7046GT-TRFSuperMicro - X8DTN+SuperMicro - X8DTi-LN4F MotherboardSuperMicro - SuperServer 6017R-N3RF4+SuperMicro - X9DBU-3F MotherboardSuperMicro - SuperWorkstation 7047AX-TRFSuperMicro - X8DTU-FSuperMicro - SuperServer 2027GR-TRFTSuperMicro - X9QRi-F+ MotherboardSuperMicro - X9DRG-QF MotherboardSuperMicro - SuperWorkstation 7047R-3RF4+SuperMicro - X9DAL-3 MotherboardSuperMicro - X8DA3SuperMicro - X9DAX-iF MotherboardSuperMicro - X9DRi-LN4F+ MotherboardSuperMicro - X9DR3-F Motherboard
Device Supported
Server, Workstation
Memory Technology
DDR3 SDRAM
Error Checking
ECC
Item
RAM Module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.